DESCRIPTION

  • Color/finish: clear
  • Light bulb base type: mogul
  • Up to 10 times more intense light produced
  • Up to 4 times more bright light produced
  • Up to 6 times longer lifespan

Satco ED17 HID Light Bulb with Medium Base

SS3128

Watts:

100

SPECIFICATIONS

Bulb Type
HID
Color Finish
Clear
Color Temperature
2100
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
ED17
Lumens
9500
Number Of Hours
24000
Watts
100

Starting at
$15.29
EACH
  • QUANTITY