DESCRIPTION

  • Beam: WFL50
  • Bulb type: PAR30-L
  • Color/Finish: Clear
  • Excellent lumen maintenance
  • Light bulb base type: Medium
  • Longer life than incandescent
  • More efficient than incandescent
  • Whiter light than incandescent

Satco PAR30 Long Neck Dimmable Halogen Light Bulb with Medium Base

SS2244

Watts:

60

SPECIFICATIONS

Beam Spread
50°
Bulb Type
Halogen
CEC Compliant
For Sale in CA
Color Finish
Warm White
Color Temperature
3000
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR30 Long Neck
Lumens
1090
Number Of Hours
1500
Volts
120V
Watts
60

Starting at
$8.05
EACH
  • QUANTITY