DESCRIPTION

  • Up to 10 times more intense light produced
  • Up to 4 times more bright light produced

Satco ED17 HID Light Bulb with Medium Base

SS5860

Watts:

150

SPECIFICATIONS

Bulb Type
HID
Color Finish
Clear
Color Temperature
4000
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
ED17
Lumens
14000
Number Of Hours
10000
Watts
150

Starting at
$22.99
EACH
  • QUANTITY