DESCRIPTION

  • Double snap-in clip
  • Porcelain
  • With 9-1/2" SF-1 B/W 200° C leads

Satco Medium Snap-In Socket (Key Not Included)

S801691

Color Finish

 

SPECIFICATIONS

Color Finish
Porcelain
Light Bulb Base Type
Medium E-26
Volts
250V
Watts
660

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$4.01
EACH
  • QUANTITY