DESCRIPTION

  • Bulb type: mini spiral & squat
  • Color temp: 2700K
  • Color/finish: white
  • Light bulb base type: GU24
  • MFG#: 18T3GU24/27

Satco T2 Compact Fluorescent Light Bulb with GU24 Base

SS8205

Watts:

18

SPECIFICATIONS

Bulb Type
Compact Fluorescent
CEC Compliant
For Sale in CA
Color Finish
Warm White
Color Temperature
2700
Dimmable
No
Energy Star Compliant
Yes
Green
Energy Star, Yes
Light Bulb Base Type
GU24
Light Bulb Shape Code
T2
Lumens
1200
Number Of Hours
10000
Volts
120V
Watt Equivalency
75
Watts
18

Starting at
$6.69
EACH
  • QUANTITY