DESCRIPTION

  • Base type: Medium
  • Color Temp.: 2700K
  • For use indoors and outdoors in an enclosed application
  • Hours: 10,000
  • Type: T2 Mini Spiral

Satco T2 Coil Fluorescent Light Bulb with Medium Base

SS7214

Watts:

SPECIFICATIONS

Bulb Type
Fluorescent
CEC Compliant
For Sale in CA
Color Finish
White
Color Temperature
2700
Dimmable
No
Energy Star Compliant
Yes
Green
Energy Star, Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T2 Coil
Lumens
730
Number Of Hours
10000
Watt Equivalency
40
Watts
11

Starting at
Call for Pricing
  • QUANTITY