DESCRIPTION

  • Bulb type: ET18
  • Color/finish: clear
  • Light bulb base type: mogul
  • Up to 10 times more intense light produced
  • Up to 4 times more bright light produced
  • Up to 6 times longer lifespan

Satco ET18 HID Light Bulb with Mogul Base

SS1941

Watts:

400

SPECIFICATIONS

Bulb Type
HID
Color Finish
Clear
Color Temperature
2100
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
Mogul E-39
Light Bulb Shape Code
ET18
Lumens
51000
Number Of Hours
24000
Watts
400

Starting at
$18.01
EACH
  • QUANTITY