DESCRIPTION

  • High performance and efficiency
  • Uniform light distribution

Satco Mogul E-39 Base Incandescent Bulb

S64471

Watts:

SPECIFICATIONS

ANSI Specifications
ANSI M57/E
Bulb Type
HID
Color Finish
Clear
Color Temperature
4200
Energy Star Compliant
No
Length
8-1/3 in
Light Bulb Base Type
Mogul E-39
Light Bulb Shape Code
BT28
Lumens
14400
Number Of Hours
10000
UL Listed
No
Watts
175

Starting at
$31.6
EACH
  • QUANTITY