DESCRIPTION

  • Bright, crisp light
  • Uniform light output

Satco MR11 Dimmable Halogen Light Bulb with Candelabra Base

SS1950

Watts:

SPECIFICATIONS

Bulb Type
Halogen
Color Finish
Warm White
Color Temperature
2900
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
MR11
Lumens
700
Number Of Hours
2000
Volts
12V
Watts
20

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS