DESCRIPTION

  • 18/2 SPT-1 105° C
  • Non-polarized

Satco Non-Polarized Quick Connect Plug

S90632

Color Finish

 

SPECIFICATIONS

Color Finish
Brown
Color Finish Category
Browns
UL Listed
Yes

Starting at
$2.21
EACH
  • QUANTITY