DESCRIPTION

  • Single circuit
  • With 6" leads

Satco On/Off Rotary Switch

S80113R

Color Finish

 

SPECIFICATIONS

AMP
3, 6
Color Finish
Brass
Color Finish Category
Brass Tones
Volts
125/250V

Starting at
$2.79
EACH
  • QUANTITY