On-Off Toggle Switch in Brass
On-Off Toggle Switch in Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 6" Leads
- Volts: 125V/250V
- RU - Recognized Component
- Brass
- Amps: 6A/3A
Documents
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Control Type:
- On/Off
- ETL Listed:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Origin:
- Global
- UL Listed:
- Yes
- Volts:
- 125/250V