DESCRIPTION

  • Bulb type: PAR
  • Color/finish: clear

Satco PAR20 Fluorescent Light Bulb with Medium Base

SS7207

Watts:

11

SPECIFICATIONS

Bulb Type
Fluorescent
Color Finish
Warm White
Color Temperature
2700
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR20
Lumens
380
Number Of Hours
10000
Volts
120V
Watt Equivalency
50
Watts
11

Starting at
$16.52
EACH
  • QUANTITY