DESCRIPTION

  • Dimmable

Satco PAR30 Medium E-26 Base LED Light Bulb in White

SS9017

Watts:

SPECIFICATIONS

Beam Spread
40°
Bulb Type
LED
CEC Compliant
For Sale in CA
Color Finish
Neutral White
Color Temperature
3500
Energy Star Compliant
Yes
Green
Energy Star, Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR30 Short Neck
Lumens
820
Number Of Hours
25000
Volts
120V
Watts
13

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY