DESCRIPTION

  • 250W-250V
  • 6 In. AWM B/W leads 105°C
  • Phenolic
  • White finish

Satco Plastic Pull Chain Receptacle

S901503

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Length
4-1/2 in
Material
Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY