DESCRIPTION

  • Convenience outlet

Satco Porcelain Pull Chain Receptacle with Outlet

S90444

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Material
Porcelain
Volts
125V
Watts
250

Starting at
$7.01
EACH
  • QUANTITY