DESCRIPTION

  • Bulb Type: T5
  • Good lumen maintenance
  • High efficacy
  • Light Bulb Base Type: Mini Bi Pin
  • Long life
  • MFG# F8T5/CW
  • Wide range of colors

Satco T5 Fluorescent Light Bulb with Mini Base

SS1904

Watts:

8

SPECIFICATIONS

Bulb Type
Fluorescent
Color Finish
Cool White
Color Temperature
4000
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
Mini Bi-Pin
Light Bulb Shape Code
T5
Lumens
380
Number Of Hours
5000
Watts
8

Starting at
$2.25
EACH
  • QUANTITY