DESCRIPTION

Satco R20 Base Dimmable Bulb

SS9140

Watts:

SPECIFICATIONS

Beam Spread
106°
Bulb Type
LED
CEC Compliant
For Sale in CA
Color Finish
Warm White
Color Temperature
2700
Energy Star Compliant
Yes
Length
3-15/16 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
R20
Lumens
525
Number Of Hours
25000
Volts
120V
Watts
7

Starting at
Call for Pricing
  • QUANTITY