DESCRIPTION

  • Advanced LED Technology
  • Dimension™ - warm tone dimming
  • Dimmable
  • Replaces up to 65W lamps

Satco R30 LED Light Bulb with Medium Base

SS9025

Watts:

SPECIFICATIONS

Beam Spread
108°
Bulb Type
LED
CEC Compliant
For Sale in CA
Color Finish
Warm White
Color Temperature
2700
Energy Star Compliant
Yes
Green
Energy Star, Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
R30
Lumens
750
Number Of Hours
40000
Volts
120V
Watts
12.8

Starting at
Call for Pricing
  • QUANTITY