DESCRIPTION

  • Brass
  • Includes 6" wire
  • Rotary on/off switch
  • With 3/8" bushing

Satco Rotary Switch

S90501

Color Finish

 

SPECIFICATIONS

AMP
3, 6
Color Finish
Brass
Color Finish Category
Brass Tones
Volts
125/250V

Starting at
$3.49
EACH
  • QUANTITY