DESCRIPTION

  • Color/Finish: Clear
  • Excellent lumen maintenance
  • Light bulb base type: Medium
  • Longer life than incandescent
  • More efficient than incandescent
  • NFL 34 beam pattern
  • Volts: 120V
  • Whiter light than incandescent

Satco Short Neck Narrow Flood Medium Halogen Bulb

SS2210

Watts:

SPECIFICATIONS

Bulb Type
Halogen
Color Finish
Clear
Light Bulb Base Type
Medium E-26
Volts
120V
Watts
75

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY