15W 1-Light Medium E-26 LED Downlight Retrofit in White
Signature 15W 1-Light Medium E-26 LED Downlight Retrofit in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- CULus Classified - Wet
- 5 Year Limited Warranty
- Energy Star Listed
Specifications
- ADA Compliant:
- No
- Beam Spread:
- 90°
- CEC Compliant:
- For Sale in CA
- Collection:
- Signature
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Diameter:
- 7-13/32 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Factor:
- 0.98
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 3-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1000
- Material:
- Plastic, Steel
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Origin:
- Global
- Product Type:
- Downlight
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watt Equivalency:
- 85 W
- Watts:
- 15 W