40W A15 Incandescent Bulb Medium E-26 Base 2700 Kelvin 360° Dimmable
Signature 40W A15 Incandescent Bulb Medium E-26 Base 2700 Kelvin 360° Dimmable
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Beam Spread:
- 360°
- Collection:
- Signature
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Temperature:
- 2700
- Diameter:
- 1-7/10 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Length:
- 3-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 40A15/CL/4PK/130V
- Light Bulb Shape Code:
- A15
- Light Bulb Type:
- Incandescent
- Lumens:
- 290
- NSF Certified:
- No
- Number Of Hours:
- 2500 h
- Number of Lights:
- 1
- Type:
- SS8526
- UL Listed:
- No
- Volts:
- 130V
- Watts:
- 40 W