9W T8 LED Bulb Bi-Pin G13 Base 4000 Kelvin 210°
This product has been replaced by
Manufacturer Part #S39902
Signature 9W T8 LED Bulb Bi-Pin G13 Base 4000 Kelvin 210°
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Beam Spread:
- 210°
- Collection:
- Signature
- Color Finish Category:
- Whites
- Color Finish Name:
- Cool White
- Color Rendering Index:
- 82
- Color Temperature:
- 4000
- Diameter:
- 1 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Length:
- 24 in
- Light Bulb Base Type:
- Bi-Pin G13
- Light Bulb Ordering Code:
- 9T8/LED/24-840/BP 120-277V
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- LED
- Lumens:
- 1150
- NSF Certified:
- Yes
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Temperature Range:
- -4 to 113 Deg F (-20 to 45 Deg C)
- Type:
- SS29902
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120/277V
- Watt Equivalency:
- 17 W
- Watts:
- 9 W