Signature 9W T8 LED Bulb Medium Bi-Pin Base 3500 Kelvin 210°

Part #SS29901  |  Item #7771922  |  Manufacturer Part #S29901

$13.48 EACH

Watts:

9
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Beam Spread: 210°

Bulb Style: Linear

Bulb Type: LED

Collection: Signature

Color Finish: Frosted

Color Finish Category: Whites

Color Rendering Index CRI : 82

Color Temperature: 3500

Diameter: 1 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Length: 24 in

Light Bulb Base Type: Medium Bi-Pin

Light Bulb Shape Code: T8

Lumens: 1100

Material: Glass

NSF Certified: Yes

Number Of Hours: 50000

Ordering Code: 9T8/LED/24-835/BP 120-277V

Temperature Range: -4 to 113 Deg F (-20 to 45 Deg C)

UL Listed: Suitable for Damp Locations

Volts: 120/277V

Watts: 9

Weight: 0.24