DESCRIPTION

  • "U" clip snap-in double spring
  • With 12" AWM B/W leads 150° C

Satco Snap-In Double Spring Clip

S801642

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Light Bulb Base Type
Medium E-26
Volts
250V
Watts
660

Starting at
$3.01
EACH
  • QUANTITY