DESCRIPTION

  • "U" clip snap-in double spring
  • With 13" AWM B/W leads 150° C

Satco Snap-In Double with Flange Rim

S801766

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Light Bulb Base Type
Medium E-26
Volts
250V
Watts
660

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$2.81
EACH
  • QUANTITY