Socket Reducer with Uno Ring in White

You last purchased this on
 
SATCO

Socket Reducer with Uno Ring in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

Socket Reducer with Uno Ring in White

  • Fast #
  • Part #S802105
  • Item #7181121
  • Manufacturer Part #80/2105
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • CULus - Listed
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
2 in
ETL Listed:
No
Light Bulb Base Type:
GU24
Material:
Steel
Origin:
Global
UL Listed:
Yes
Width:
1 in