DESCRIPTION

  • Bronze Shell
  • Porcelain
  • With 8-1/2" AWM B/W leads 105° C

Satco Socket with Bronze Shell and Bushing (Key Not Included)

S801155

Color Finish

 

SPECIFICATIONS

Color Finish
Porcelain
Material
Bronze
Volts
250V
Watts
660

Starting at
Call for Pricing
  • QUANTITY