DESCRIPTION

  • Cap: 1/8"
  • Screw terminals
  • Two piece with gasket with cap

Satco Socket with Metal Cap (Key Not Included)

S801214

Color Finish

 

SPECIFICATIONS

Color Finish
Porcelain
End Connection 1
IP
Fitting Size 1
1/8 in
Size
1/8 in
Volts
250V
Watts
660

Starting at
$3.21
EACH
  • QUANTITY