Frequently Purchased Together
Product Details
Product Details
- Lawful for sale in California
- Open Rated Lamp
- Avg. Rated Hour Limited Warranty
Documents
Specifications
- ANSI:
- ANSI M90/O
- Beam Spread:
- 360°
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 65
- Color Temperature:
- 4000
- Diameter:
- 2-1/8 in
- Dimmable:
- No
- ETL Listed:
- No
- Length:
- 5-4/9 in
- Light Bulb Shape Code:
- ED17
- Light Bulb Type:
- HID
- Lumens:
- 9500
- Number Of Hours:
- 10000 h
- Origin:
- Global
- Watts:
- 100 W