Swag Hook Kit in Antique Brass
Swag Hook Kit in Antique Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Die cast
- Contains (2) hooks
- Hardware included
Documents
Specifications
- Color Finish Name:
- Antique Brass
- ETL Listed:
- No
- Material:
- Metal
- Origin:
- Global
- Product Type:
- Components
- UL Listed:
- No