DESCRIPTION

  • Bulb type: T2 Mini Spiral
  • Color Temp: 5000K
  • Color/Finish: White
  • Light bulb base type: Medium
  • MFG#: 18T2/50

Satco T2 Compact Fluorescent Light Bulb with Medium Base

SS7226

Watts:

SPECIFICATIONS

Bulb Type
Compact Fluorescent
CEC Compliant
For Sale in CA
Color Temperature
5000
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T2
Lumens
1200
Number Of Hours
10000
Volts
120V
Watt Equivalency
75
Watts
18

Starting at
Call for Pricing
  • QUANTITY