DESCRIPTION

  • Bulb type: T2 mini spiral
  • Color/finish: white
  • MFG#: 20T2/27

Satco T2 Compact Fluorescent Light Bulb with Medium Base

SS7234

Watts:

20

SPECIFICATIONS

Bulb Type
Compact Fluorescent
CEC Compliant
For Sale in CA
Color Finish
Warm White
Color Temperature
2700
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T2
Lumens
1330
Number Of Hours
12000
Volts
120V
Watt Equivalency
75
Watts
20

Starting at
$6.1
EACH
  • QUANTITY