DESCRIPTION

  • Base type: Medium
  • Hours: 10,000
  • Rated for fully enclosed fixtures
  • Type: T2 Mini Spiral

Satco T4 Compact Fluorescent Light Bulb with Medium Base

SS7332

Watts:

SPECIFICATIONS

Bulb Type
Compact Fluorescent
CEC Compliant
For Sale in CA
Color Finish
Cool White
Color Temperature
4100
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T4
Lumens
2000
Number Of Hours
10000
Volts
120V
Watt Equivalency
100
Watts
32

Starting at
Call for Pricing
  • QUANTITY