DESCRIPTION

  • Bulb Type: T8 U-bend
  • Color/Finish: White
  • Good lumen maintenance
  • High efficacy
  • Length: 22.5"
  • Light bulb base type: Medium Bi Pin
  • Long life
  • MFG#: FB32T8/765/ENV
  • Wide range of colors

Satco T8 Energy Saver U-Bend Fluorescent Lamp with Electric Ballast in White

SS8460

Watts:

SPECIFICATIONS

Bulb Type
Fluorescent
CEC Compliant
For Sale in CA
Color Finish
Natural Light
Color Temperature
5000
Light Bulb Base Type
Medium Bi-Pin
Light Bulb Shape Code
T8
Lumens
2700
Number Of Hours
20000
Watts
32

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY