DESCRIPTION

  • Bulb type: T8 U-bend
  • Color/finish: white
  • Good lumen maintenance
  • High efficacy
  • Length: 22-1/2"
  • Light bulb base type: medium bi pin
  • Long life
  • MFG#: FB31T8/835
  • Wide range of colors

Satco T8 Fluorescent Light Bulb with Medium Base

SS8451

Watts:

31

SPECIFICATIONS

Bulb Type
Fluorescent
CEC Compliant
For Sale in CA
Color Finish
Neutral White
Color Temperature
3500
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
Medium Bi-Pin
Light Bulb Shape Code
T8
Lumens
2750
Number Of Hours
20000
Watts
31

Starting at
$10.63
EACH
  • QUANTITY