DESCRIPTION

  • Bulb type: T8
  • Color Temp.: 4100K
  • Color/Finish: White
  • Good lumen maintenance
  • High efficacy
  • Light bulb base type: Medium Bi Pin
  • Long life
  • MFG#: F25T8/741/ENV
  • Rapid start
  • Wide range of colors

Satco T8 Medium Bi-Pin Base Electric Ballast Bulb Cool in White

SS8409

Watts:

SPECIFICATIONS

Bulb Type
Fluorescent
Color Finish
Cool White
Color Temperature
4100
Energy Star Compliant
No
Light Bulb Base Type
Medium Bi-Pin
Light Bulb Shape Code
T8
Watts
25

Starting at
Call for Pricing
  • QUANTITY