DESCRIPTION

  • Bulb type: T8
  • Color/finish: white
  • Good lumen maintenance
  • High efficacy
  • Light bulb base type: medium bi pin
  • Long life
  • MFG#: F25T8/835/ENV
  • Rapid start
  • Wide range of colors

Satco T8 Medium Bi-Pin Base Electric Ballast Bulb in White

SS8411

Watts:

SPECIFICATIONS

Bulb Type
Fluorescent
CEC Compliant
For Sale in CA
Color Finish
Neutral White
Color Temperature
3500
Energy Star Compliant
No
Light Bulb Base Type
Medium Bi-Pin
Light Bulb Shape Code
T8
Lumens
2300
Number Of Hours
20000
Watts
25

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY