DESCRIPTION

  • Bulb type: T8 U-bend
  • Color/finish: white
  • Good lumen maintenance
  • High efficacy
  • Length: 22-1/2"
  • Light bulb base type: medium bi pin
  • Long life
  • MFG#: FB32T8/741/U6/ENV
  • Wide range of colors

Satco U-bend Electric Ballast Medium Lamp

SS8455

Watts:

SPECIFICATIONS

Bulb Type
Fluorescent
CEC Compliant
For Sale in CA
Color Finish
White
Light Bulb Base Type
Medium Bi-Pin
Light Bulb Shape Code
T8
Watts
32

Starting at
Call for Pricing
  • QUANTITY