DESCRIPTION

  • Includes brass elbow

Savard Plumbing Compact Intermittent Pilot Connector

DES27460

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Compression
End Connection 2
Compression
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Length
5 ft
Material
Plastic
Material Type
PVC
Size
3/8 in x 3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday