Capra Warm Brass 3 Light Bath
Capra Capra Warm Brass 3 Light Bath
Frequently Purchased Together
Product Details
Product Details
- Add chic style to any bathroom with the Savoy House Capra 3-light bath bar
- Its substantial structure features classic details along with white opal glass shades that are tapered like lamp shades and open at the top to give off a flattering glow
- The large oval-shaped backplate helps to cover up any holes left behind from replacing old bath bars, too
- Plus, the hardware for this fixture has been thoughtfully moved to the side of the backplate, allowing for a crisp and clean look
- Finished in warm brass
- This fixture is 22" wide and 9" tall
- It extends 6.5" from the wall.
- It is LED Compatible
- UL Damp Listed
- Bath bar install direction: Reversible
Documents
Specifications
- Collection:
- Capra
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Warm Brass
- Dimmable:
- Yes
- Glass Type:
- Frosted
- Height:
- 9 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 3
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 22 in