3-Light 25in. Wide Vanity -Light Fixture in Matte Black
Genry 3-Light 25in. Wide Vanity -Light Fixture in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Bring a beautiful ocean-inspired lighting look to your home with the Savoy House Genry 3-light bath bar. It is decorated with rippling panes of handmade glass. Genry is 7.75" in height, 25" in width and extends 5.5" from the wall. It uses three candelabra size bulbs of up to 60 watts per bulb. Bulbs not included. This bath light is damp area rated and must be installed as shown.
- Constructed from metal
- Comes with water glass shades
- Requires (3) candelabra (E12) 60 watt bulbs (not included)
- Capable of being dimmed
- Can be mounted to provide up or down lighting
- UL for damp locations
- Title 20 compliant
Specifications
- ADA Compliant:
- No
- Collection:
- Genry
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 7-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Metal
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 180 W
- Width:
- 25 in