Livorno Noble Brass 4 Light Chandel
Livorno Livorno Noble Brass 4 Light Chandel
Frequently Purchased Together
Product Details
Product Details
- If you are looking for lighting that makes a big style statement, look no further than this Savoy House Livorno 4-light pendant
- Every aspect of Livorno is thoughtfully designed to create the biggest impact, from the lights that hang at different heights to the 3 tiers of beautifully faceted crystals in different shapes and sizes
- This is the perfect way to indulge your craving for updated Hollywood Regency glamour in any room, including foyers, living rooms, kitchens and bedrooms
- Finished in Noble Brass
- This fixture is 21" wide and has an adjustable height that ranges from 19" to 76"
- Uses 4 candelabra size bulbs of up to 60 watts each (not included).
- It is LED Compatible
- This item has an adjustable height, so you can hang it according to your requirement.
Specifications
- Collection:
- Livorno
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Noble Brass
- Dimmable:
- Yes
- Height:
- 19 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- C11
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Glam
- Material:
- Steel, Crystal
- Number of Lights:
- 4
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 21 in