2W 5-Light LED Pendant in Natural Brass
Meridian 2W 5-Light LED Pendant in Natural Brass
Frequently Purchased Together
Product Details
Product Details
- This Meridian 5-light pendant showcases clean, minimal styling with hand-blown orbs of clear glass and a natural brass finish
- You can adjust the hanging height of each light for total customization! bi-pin LED bulbs included
Documents
Specifications
- Collection:
- Meridian
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- Color Temperature:
- 3000
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 15 in
- Installation Type:
- Ceiling Mount
- Length:
- 28 in
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Transitional
- Lumens:
- 3000
- Material:
- Glass, Metal
- Minimum Height:
- 15-1/2 in
- Number of Lights:
- 5
- Overall Height:
- 135 in
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 2 W
- Width:
- 28 in