60W 1-Light Medium E-26 Incandescent Clear Glass Pendant in Chrome
Meridian 60W 1-Light Medium E-26 Incandescent Clear Glass Pendant in Chrome
Frequently Purchased Together
Product Details
Product Details
- It is LED compatible
- This item has an adjustable height, so you can hang it according to your requirement
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Meridian
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 10-1/2 in
- Installation Type:
- Stem Mount
- Length:
- 6-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Industrial
- Material:
- Glass, Metal
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 6-1/4 in