Morland
Frequently Purchased Together
Product Details
Product Details
- The Morland sconce provides classic, stylish wall lighting
- Understated details highlight its functionality: the light arm is adjustable, and there’s an on-off switch on the circular wall plate
- You may hardwire this sconce, or use with the included cord and plug
- The high quality matte black finish looks terrific with any color palette and other hardware in your home, and the sconce design has classic charm that suits vintage, industrial, transitional, and many other decor styles
- The straight, conical metal shade encloses one 60W, E-style bulb, and the shape directs light exactly where you want it.
- It is LED Compatible
Specifications
- Collection:
- Morland
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Dimmable:
- Yes
- Height:
- 16 in
- Installation Type:
- Wall Mount
- Length:
- 6 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Vintage
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 6 in