OCTAVE WABR 3 60W MED INCAND/LED CEIL LGHT
Octave OCTAVE WABR 3 60W MED INCAND/LED CEIL LGHT
Frequently Purchased Together
Product Details
Product Details
- Find close-to-ceiling light with understated elegance when you get the Savoy House Octave 3-light ceiling semi-flush mount
- It features a shade of curved glass, minimal detailing and a warm brass finish
- Semi-flush mounts can be used on the ceiling of pretty much any interior room, including foyers, hallways, stairways, closets, bathrooms, bedrooms, kitchens and more! Bulbs not included
- Try using stylized bulbs like Edison or tubular for a different look! The warm brass finish can be paired with brass hardware or mixed with hardware in other finishes
- Try the Octave with glam, transitional or contemporary style rooms for a chic look
- When you choose a Savoy House lighting fixture, you can be certain you've selected a piece that will withstand the test of time.
- It is LED Compatible
Specifications
- Collection:
- Octave
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Warm Brass
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 11 in
- Installation Type:
- Ceiling Mount
- Length:
- 13 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 3
- Proposition 65:
- Warning:This product can expose you to chemicals which are known to the State of California to cause cancer. For more information go top65warnings.ca.gov/.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 13 in