Owen 13" Tall Wall Sconce
Owen Owen 13" Tall Wall Sconce
Frequently Purchased Together
Product Details
Product Details
- Bring helpful illumination to your home with the Owen 1-light sconce by Savoy House
- Its sleek design includes a curving arm that is adjustable, swinging from side to side so you can get light right where you need it
- A white fabric shade provides a soft, comfortable glow to go with the warm brass finish
- Comes with a decorative pull chain
- Can be hard-wired or used with the included cord and plug
- Bulb not included
- Adjustable sconces are a perfect idea for use at the bedside, taking the place of bedside table lamps, and are also ideal task lighting for living rooms and other spaces! The warm brass finish can be paired with brass hardware or mixed with hardware in other fixtures
- It is LED Compatible
- Bath bar install direction: Up
Specifications
- Collection:
- Owen
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Warm Brass
- Dimmable:
- Yes
- Height:
- 12-3/8 in
- Installation Type:
- Wall Mount
- Length:
- 6-1/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Bohemian
- Material:
- Steel, Fabric
- Number of Lights:
- 1
- Power Source:
- Hardwired, Corded Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 6-1/8 in