Savoy House/Renaissance Guild Aiden 3-Light Bath Bar
S858503
Color Finish
SPECIFICATIONS
- Collection
- Aiden
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Energy Star Compliant
- No
- Height
- 8-1/2 in
- Lighting Direction
- Up/Down Lighting
- Lighting Style
- Transitional
- Number Of Lights
- 3
- Width
- 24 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday